Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 04-0533HLMC
    04-0533HLMC
    NTE Electronics Cable Ties, Hook and Loop Series
    Item Number
    04-0533HLMC
    MFG Item Number
    04-0533HLMC
    Series
    Hook and Loop
    Product Description
    CABLE TIE, MULTI 33 LB 5in., PK/10
    Specifications
    Specifications
    Length (In) 4.92 "
    Nominal Length 4 "
    Thickness (in) 3 "
    Tensile Strength (lb) 33 lbs
    Max Bundle Diam. (in) 1.125 "
    Type Hook and Loop
    Environmental Indoor
    Color Assortment
    Package Quantity 10
    Increase
    Decrease
    Availability
  2. 04-0640HLMC
    04-0640HLMC
    NTE Electronics Cable Ties, Hook and Loop Series
    Item Number
    04-0640HLMC
    MFG Item Number
    04-0640HLMC
    Series
    Hook and Loop
    Product Description
    CABLE TIE, MULTI 40 LB 6in., PK/10
    Specifications
    Specifications
    Length (In) 5.91 "
    Nominal Length 5 "
    Thickness (in) 3 "
    Tensile Strength (lb) 40 lbs
    Max Bundle Diam. (in) 1.375 "
    Type Hook and Loop
    Environmental Indoor
    Color Assortment
    Package Quantity 10
    Increase
    Decrease
    Availability
  3. 04-0840HL0
    04-0840HL0
    NTE Electronics Cable Ties, Hook and Loop Series
    Item Number
    04-0840HL0
    MFG Item Number
    04-0840HL0
    Series
    Hook and Loop
    Product Description
    CABLE TIE, BLACK 40 LB 8in., PK/10
    Specifications
    Specifications
    Length (In) 7.87 "
    Nominal Length 7 "
    Thickness (in) 3 "
    Tensile Strength (lb) 40 lbs
    Max Bundle Diam. (in) 1.75 "
    Type Hook and Loop
    Environmental Indoor
    Color Black
    Package Quantity 10
    Increase
    Decrease
    Availability
  4. 04-1040HL0
    04-1040HL0
    NTE Electronics Cable Ties, Hook and Loop Series
    Item Number
    04-1040HL0
    MFG Item Number
    04-1040HL0
    Series
    Hook and Loop
    Product Description
    CABLE TIE, BLACK 40LB 10in., PK/10
    Specifications
    Specifications
    Length (In) 9.45 "
    Nominal Length 9 "
    Thickness (in) 3 "
    Tensile Strength (lb) 40 lbs
    Max Bundle Diam. (in) 2.375 "
    Type Hook and Loop
    Environmental Indoor
    Color Black
    Package Quantity 10
    Increase
    Decrease
    Availability
  5. 04-0640HL0
    04-0640HL0
    NTE Electronics Cable Ties, Hook and Loop Series
    Item Number
    04-0640HL0
    MFG Item Number
    04-0640HL0
    Series
    Hook and Loop
    Product Description
    CABLE TIE, BLACK 40 LB 6in., PK/10
    Specifications
    Specifications
    Length (In) 5.91 "
    Nominal Length 5 "
    Thickness (in) 3 "
    Tensile Strength (lb) 40 lbs
    Max Bundle Diam. (in) 1.375 "
    Type Hook and Loop
    Environmental Indoor
    Color Black
    Package Quantity 10
    Availability

    Obsolete Item No Longer Available

per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved